Skip to Content
Merck
All Photos(1)

Key Documents

Z655058

Carbolite® tube furnace end seals

gas tight end seal, diam. ~32 mm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$4,189.00

R$4,189.00


Estimated to ship onApril 23, 2025



Select a Size

Change View
1 EA
R$4,189.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.24

R$4,189.00


Estimated to ship onApril 23, 2025


manufacturer/tradename

Carbolite TS-032-042-0010

packaging

1 ea of

diam.

~32 mm

Looking for similar products? Visit Product Comparison Guide

General description

Gas Tight End Seals for use with process tubes up to 80 mm ID. A pair of stainless steel discs and silicone rubber gaskets for clamping on the ends of the work tube. Tube clamping collar, threaded rods and wingnuts are included. Each disc has a gas connection that can be either an inlet or an outlet.

Required but not supplied Z655082 and Z655090.

Legal Information

Carbolite is a registered trademark of Carbolite Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service