Skip to Content
Merck
All Photos(4)

Key Documents

Z147370

Supelco

Flash-chromatography assembly with threaded joints

capacity 400 mL, Standard column, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
NC.05

Joint

joint: ST/NS24/40

grade

for chromatography

technique(s)

LPLC: suitable

capacity

400 mL

column O.D. × L

38 mm × 560 mm

Looking for similar products? Visit Product Comparison Guide

General description

Grease-free design eliminates contamination and frozen joints. Consists of column and flow controller. Order solvent reservoir separately. See the Air-Sensitive section for a description of the threaded joint.

Application

Flash chromatography is useful for rapid, preparative separations with moderate resolutions. As first described in J. Org. Chem., 43, 2923 (1978), it is commonly performed with silica gel although the use of reversed phase packings has become popular in recent years.

Linkage

See the Threaded Ground Glass Tutorial to see how threaded joints work.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service