Skip to Content
Merck
All Photos(1)

Key Documents

SYNC269100

Synthware coil-style reflux condenser

joint: ST/NS 19/22, hose size 8 mm

Synonym(s):

Synthware C269100, coil-type condenser

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$600.00

R$600.00


Estimated to ship onApril 23, 2025



Select a Size

Change View
1 EA
R$600.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

R$600.00


Estimated to ship onApril 23, 2025


Joint

joint: ST/NS19/22

packaging

pkg of 1 ea

manufacturer/tradename

Synthware C269100

hose size

8 mm

Looking for similar products? Visit Product Comparison Guide

General description

Coil style reflux condenser with tightly wrapped coil providing maximum cooling. Excellent for use with volatile solvents. Condenser has a top outer standard taper joint and lower inner drip tip joint. Hose connections have an O.D. of 8mm or 10mm at the middle serration.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service