DWK986736
WHEATON® liquid scintillation vial with attached PE cone lined urea cap
lips on vial transparent PET bottle, capacity (20 mL), screw cap
Synonym(s):
986736, Scintillation Vial with Cap
About This Item
Recommended Products
material
lips on vial transparent PET bottle
polyethylene liner
white cap
feature
with cap
packaging
case of 500 ea Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.
manufacturer/tradename
WHEATON® 986736
bottle diam. × H × W
(27 mm) (61 mm) (302 mm)
capacity
(20 mL)
fitting
22-400 neck
22-400
Looking for similar products? Visit Product Comparison Guide
General description
- These 20 mL vials are manufactured from high density polyethylene. Vials with caps attached are packaged in individual cells in trays of 100. Vials with screw caps packed separately are packaged in polyethylene bags of 100 and placed in a separate tray. Cases of 1000 vials are packed in a single plastic bag with caps in a separate bag. Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.
- 20 mL size
- Made from high density polyethylene
- Available with screw cap attached or with caps packed separately
- Dimensions (OD x H): 27 mm x 61 mm (with cap attached)
- Shrink-wrapped in plastic
Features and Benefits
Legal Information
related product
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service