928577
Various Height Reaction Chamber Chip
Fluidic 1099 PS
Synonym(s):
Microfluidic chip, Polystyrene
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
description
Microfludic chip x1
Looking for similar products? Visit Product Comparison Guide
Application
The Various Height Reaction Chamber Chip, Fluidic 1099 PS microfluidic chip has several rhombic chambers with the same dimensions, besides their chamber depth. This chip helps customers in deciding the right volume for their application or the correct thickness for optical readout.
Features and Benefits
- Reaction chambers of various heights ranging from 50 µm to 150 µm
- The chip helps users determine the correct chamber dimensions for their specific application
- Mini Luer Interface
- Material: Polystyrene (PS)
- 16 reaction chambers of various heights:
- Chamber A and B: 50 µm
- Chamber C and D: 60 µm
- Chamber E and F: 70 µm
- Chamber G and H: 80 µm
- Chamber I and J: 90 µm
- Chamber K and L: 100 µm
- Chamber M and N: 120 µm
- Chamber O and P: 150 µm
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Lab on a chip, 17(11), 1856-1883 (2017-05-10)
The microfluidic technique has brought unique opportunities toward the full control over the production processes for drug delivery carriers, owing to the miniaturisation of the fluidic environment. In comparison to the conventional batch methods, the microfluidic setup provides a range
Advanced drug delivery reviews, 128, 3-28 (2017-09-19)
Conventional systematically-administered drugs distribute evenly throughout the body, get degraded and excreted rapidly while crossing many biological barriers, leaving minimum amounts of the drugs at pathological sites. Controlled drug delivery aims to deliver drugs to the target sites at desired
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service