Skip to Content
Merck
All Photos(1)

Key Documents

G004433

HPLC Analysis of Chloramphenicol in Milk on Ascentis® C18 after SPE using SupelMIP® SPE-Chloramphenicol

application for SPE, application for LC-MS

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

LC/MS: suitable
solid phase extraction (SPE): suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: whole pasteurized milk spiked with chloramphenicol at 15 ng/mL and 38 ng/mL
SPE tube/cartridge: SupelMIP SPE - Chloramphenicol, 25 mg/10mL (LRC) (53210-U)
condition: 1 mL methanol;1 mL DI water
sample addition: 1 mL
washing: 2 x 1 mL MS-grade water, 1 mL 5% acetonitrile in 0.5% acetic acid, 2 x 1 mL MS-grade water, 1 mL 20% acetonitrile in 1% ammonium hydroxide. (dry SPE tubes for 15 min. under gentle vacuum; 3 x 1 mL dichloromethane; dry SPE tubes for 1 min. under gentle vacuum)
elution: elute chloramphenicol with 2 x 1 mL methanol:acetic acid:MS-grade water (89:1:10, v/v/v)
eluate post-treatment: evaporate combined eluate to dryness at 50 °C under nitrogen. reconstitute in 150 mL LC mobile phase prior to LC-MS analysis
column: Ascentis C18, 2.1 mm x 10 cm I.D., 3 μm particles (581301-U)
mobile phase: [A] 100 mM ammonium acetate: [B] MS-grade water: [C] acetonitrile (10:60:30, A:B:C)
flow rate: 0.2 mL/min
column temp.: 35 °C
detector: MS, ESI(-), 320-323 m/z range
injection: 5 μL

suitability

application for LC-MS
application for SPE

application(s)

food and beverages

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
SupelMIP is a registered trademark of Sigma-Aldrich Co. LLC

SPE tube or plate

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service