Skip to Content
Merck
All Photos(1)

Key Documents

25353

Supelco

Carbowax® Amine Capillary GC Column

L × I.D. 30 m × 0.53 mm, df 1.00 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115710
eCl@ss:
32110502

material

fused silica

parameter

60-200 °C temperature (isothermal or programmed)

Beta value

133

df

1.00 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.53 mm

matrix active group

Non-bonded; base-modified poly(ethylene glycol) phase

application(s)

chemicals and industrial polymers
cleaning products
clinical
cosmetics
forensics and toxicology
personal care
pharmaceutical (small molecule)

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Capillary GC column is also known as open tubular column. The carrier gas flows through the central aperture and is unrestricted throughout the length of the column.
Application: This specially prepared base-deactivated column is designed for analyses of primary, secondary, and tertiary amines, as well as other volatile basic compounds.
USP Code: None.
Phase:
  • Non-bonded
  • Base-modified poly(ethylene glycol)
Temp. Limits:
  • 60 °C to 200 °C (isothermal or programmed)

Other Notes

We offer a variety of chromatography accessories including analytical syringes

Legal Information

Carbowax is a registered trademark of Union Carbide

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Scott RPW.
Introduction to Analytical Gas Chromatography, 101-102 (1997)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service