Skip to Content
Merck
All Photos(1)

Key Documents

EPK0641-1890

Eppendorf® Upright Freezer Rack

Holds 8 x 76 mm/ 3 in boxes, (4 x 4) configuration, aluminum, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

aluminum

feature

(4 x 4) configuration
Holds 8 x 76 mm/ 3 in boxes
drawer
max. box number per rack: 16 (4 x 4)
rack for 76 mm/ 3 in boxes

manufacturer/tradename

Eppendorf® K0641-1890 (Global)

technique(s)

cryopreservation: suitable

D × W × H

560 mm (22.1 in.) × 141 mm (5.6 in.) × 235 mm (9.3 in.)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: Premium U410 and HEF U410 (max. 180 boxes), Premium U700 (max. 360 boxes), CryoCube F570 series (max. 300 boxes), CryoCube F740 series (5-compartment, compartment 1-4, max. 384 boxes + 5th compartment)for ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF U410 (max. 15 racks), CryoCube F570 series (max. 25 racks), CryoCube F740 series (5-compartment, compartment 1-4, max. 24 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service