Skip to Content
Merck
All Photos(1)

Key Documents

61946

Supelco

Micro particles based on polystyrene, dark red

size: 10 μm

Synonym(s):

Polystyrene red microbeads (10 μm), Latex-coated polystyrene beads (10 μm), Dark red latex polystyrene beads (10 μm), Latex beads from PS, dark red

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.25

grade

analytical standard

form

aqueous suspension

crosslinking

2 % cross-linked

concentration

5% (solids)

particle size

10 μm

bp

30-80 °C

mp

240 °C

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Designed to analyze the particle size distribution (PSD) profile of a particle system.
The particle size of 10 μm is standardized using Coulter multisizer III.

Application

Used to develop, calibrate, qualify and monitor particle size equipment and particle counters.
Also used:
  • as a calibration standard to show that microfluidic device can detect particles and cells of different sizes
  • to prepare microparticle-based adjuvants for application in fish vaccines
  • in coagulation studies to prove the pro-coagulant activity of synthetic microparticles

Features and Benefits

  • suitable for routine instrument calibration checking, testing and corrections
  • particle size traceable to Community Bureau of Reference (BCR) standards
  • available in 5 mL pack size as a neat sample

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Microfluidic impedance cytometer for platelet analysis
Evander M, et al.
Lab on a chip, 13(4), 722-729 (2013)
Particle size and traffic of phagocytes between the turbot peritoneal cavity and lymphoid organs
Folgueira I, et al.
Fish & Shellfish Immunology, 44(2), 652-661 (2015)
Angel Contreras-García et al.
Colloids and surfaces. B, Biointerfaces, 175, 596-605 (2018-12-24)
Biomaterials are frequently evaluated for pro-coagulant activity but usually in the presence of microparticles (MPs), cell-derived vesicles in blood plasma whose phospholipid surfaces allow coagulation factors to set up as functional assemblies. We tested the hypothesis that synthetic anionic surfaces

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service