Skip to Content
Merck
All Photos(1)

Key Documents

Z422908

Sigma-Aldrich

Aldrich® pressure filter/drying funnel

capacity 600 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.24

capacity

600 mL

disc diam.

90 mm

fitting

GL 45 thread

Looking for similar products? Visit Product Comparison Guide

General description

Useful for drying air-sensitive compounds with inert gas or as a pressure filter funnel. The threaded top connection provides a wide opening for easy access to contents and provides a positive connection without the use of expensive pinch clamps. Funnels are heavy wall throughout with a coarse fritted disc. Supplied complete with fritted funnel and top inlet assembly.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service