WHA1204320
Whatman® Prepleated Qualitative Filter Paper, Grade 4V
circles, diam. 32 cm, pack of 100
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
cellulose
circles
feature
Grade 4V
packaging
pack of 100
manufacturer/tradename
Whatman 1204-320
parameter
37s/100mL speed (Herzberg)
diam.
32 cm
thickness
205 μm
ash
0.06%
pore size
25 μm retention
basis weight
96 g/m2
Looking for similar products? Visit Product Comparison Guide
General description
A prepleated filter paper widely used for general purpose filtration. Has excellent particle retention and a good filtration speed and loading capacity.
Grade 4V: 25 um
Also available in flat stock form as Grade 4.
- Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
- Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
- Increased total loading capacity as more filter area is available.
- Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
- The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
- Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.
Grade 4V: 25 um
Also available in flat stock form as Grade 4.
Features and Benefits
- Very Fast flow rate
- Retention of coarse and gelatinous precipitates
- Nominal particle retention rating of 20–25 µm
- Fast filtration speed (Herzberg 37 s)
- Fluted (pre-pleated) for compatibility with conical filter funnels without the need for further folding
Legal Information
Whatman is a registered trademark of Cytiva
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service