Skip to Content
Merck
All Photos(1)

Key Documents

CLS808215

Pyrex® centrifuge tubes, conical with screw cap

capacity 15 mL, with graduations

Synonym(s):

15 ml centrifuge tubes, polypropylene centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
eCl@ss:
32119210
NACRES:
NB.43

material

borosilicate glass
cap (rubber liner)
conical bottom tube

sterility

non-sterile

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8082-15

availability

not available in EU

O.D. × L

17 mm × 134 mm

cap diam.

15 mm

cap thread

15

capacity

15 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

Graduation Range: 0.1-15 ml Gradudation Interval: 0.1 ml
Cap with glued-in white-rubber liner resists effects of temperature and steam. (Screw thread size for the 15 mL tube is 15-415, and for the 5 mL tube is 24-410)
Formed from borosilicate glass. Stress that glass can withstand is greatly decreased by surface flaws such as scratches, chips, and cracks. Always use with correct sleeve or holder.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service