Skip to Content
Merck
All Photos(1)

Key Documents

507628

Supelco

Vials, screw top, amber glass (vial only)

volume 2 mL, amber glass vial, thread for 8-425, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

amber glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

12 mm × 32 mm

volume

2 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service