Skip to Content
Merck
All Photos(1)

Key Documents

27360-U

Supelco

Crimp seals with PTFE/silicone septa

silver aluminum seal, diam. × thickness 11 mm × 1.0 mm, red PTFE/silicone septum, pkg of × 100 ea

Synonym(s):

PTFE/Silicone Septum Crimp Seals

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/silicone septum
silver aluminum seal

feature

closure type crimp seal

hardness

60 (Durometer: shore A)

packaging

pkg of × 100 ea

diam. × thickness

11 mm × 1.0 mm

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service