Skip to Content
Merck
All Photos(3)

Key Documents

Z250007

Sigma-Aldrich

Wheaton narrow mouth bottles with caps

capacity 1 oz (30 mL), amber, white polypropylene cap, PTFE flat liner

Synonym(s):

Wheaton bottle, Wheaton bottles, narrow mouth

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

PTFE flat liner
amber bottle
glass bottle
round bottle
white polypropylene cap

Joint

Joints threaded neck (20-400)

feature

with cap

packaging

pkg of 48 ea

manufacturer/tradename

WHEATON® W216842

capacity

1 oz (30 mL)

diam. × H

31 mm × 79 mm

color

amber

Looking for similar products? Visit Product Comparison Guide

General description

Convenience packed with closures attached. Bottles made of Wheaton "900" amber glass or "800" clear soda lime flint glass.

Choice of cap styles:
  • White PP cap with PTFE or polyvinyl liner
  • Black plastic cap with Poly-Seal® PE cone liner

Features and Benefits

• Manufactured from amber, USP Type III soda-lime glass• The amber glass protects the contents from UV light• Polypropylene caps with choice of liners

Legal Information

Poly-Seal is a registered trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Tao Liu et al.
Scientific reports, 7(1), 12913-12913 (2017-10-12)
Phosphine (PH

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service