Skip to Content
Merck
All Photos(1)

Key Documents

CLS9950210

PYREX® Disposable Glass Conical Centrifuge Tubes

without cap, capacity 10 mL

Synonym(s):

Disposable centrifuge tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
conical bottom

sterility

non-sterile

feature

cap: no
graduations: no
without cap

packaging

case of 125 ea
pack of 125 ea

manufacturer/tradename

Corning 99502-10

parameter

3000 × g max. RCF

O.D. × L

16 mm × 114 mm

capacity

10 mL

color

clear

fitting

15-415 thread

suitability

suitable for (centrifugation)

Looking for similar products? Visit Product Comparison Guide

General description

These disposable 10mL Pyrex glass centrifuge tubes are manufactured from Type I borosilicate glass and have a GPI 15-415 thread. They are supplied without caps. The tubes are designed to withstand centrifugation up to 3,000 RCF and are packed in convenient, easy to use packs, which are shrink-sealed for protection during shipment. For reusable phenolic screw caps with white rubber liners, see CLS9999152, for reusable phenolic screw caps with Polytetrafluorethylene (PTFE) faced rubber liners see CLS999815, for disposable phenolic screw cap with rubber liner, see CLS9999915.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service