Skip to Content
Merck
All Photos(1)

Key Documents

CLS7080025

Pyrex® VISTA test tube

diam. × L 25 mm × 150 mm

Synonym(s):

Corning® 70800

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121700
NACRES:
NB.43

material

borosilicate glass
neck (Beaded rim)
round bottom tube

sterility

non-sterile

feature

graduations: no

packaging

case of 200

manufacturer/tradename

Corning 70800-25

diam. × L

25 mm × 150 mm

volume

55 mL

color

clear

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
VISTA is a trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service