Skip to Content
Merck
All Photos(1)

Key Documents

22992

Supelco

Oxiclear Disposable Oxygen/Moisture Trap

1/8 in. fitting

Synonym(s):

DISPOSABLE PURIFIER 1/8 EA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

fitting

1/8 in. fitting

Looking for similar products? Visit Product Comparison Guide

General description

Reduces oxygen to less than 1 ppm when the incoming level is below 10 ppm. Also removes some moisture, and organic contaminants.

Dimensions:
  • Oxiclear: 7 1/2 in. (19.0 cm) long x 1 7/8 in. (48 mm) diameter

Legal Information

Oxiclear is a trademark of Labclear

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Catalysis in flow: the practical and selective aerobic oxidation of alcohols to aldehydes and ketones.
Zotova, Natalia, et al.
Green Chemistry, 12, 2157-2163 (2010)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service