The product dimensions are as follows:
Length: 6 1/8 in.
Width: 3 1/8 in.
Height: 2.5 in.
Hole Depth: 2.25 in.
Hole Diameter: 0.5 in.
Z743490
Aluminum heating/cooling block
for 5 mL tubes, 32-wells
Synonym(s):
dry block, tube cooling block, tube heating block
About This Item
Recommended Products
feature
for 5 mL tubes, 32-wells
packaging
pack of 1 ea
manufacturer/tradename
Diversified Biotech CHAM-4000
Looking for similar products? Visit Product Comparison Guide
General description
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
-
Can I know specific size of this?
1 answer-
Helpful?
-
-
Can I know the specific size? height and the diameter of the hole
1 answer-
The dimensions of this product is as follows:
Length 6 1/8"
Width 3 1/8"
Height 2.5"
HoleDepth 2.25"
Hole Diam. 0.5"Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service