HS120040
81-Well microtube storage box, for 1.5-2.0 mL tubes
assorted colors, Blue, Green, Purple, Yellow, Orange, polypropylene
Synonym(s):
microtube storage, vial box
About This Item
Recommended Products
material
polypropylene
feature
Holds 81 x 1.5-2.0 mL tubes
packaging
pkg of 5
manufacturer/tradename
Heathrow Scientific HS120040
size
130x130x47 mm
color
assorted colors, Blue, Green, Purple, Yellow, Orange
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Made from polypropylene
- Store microtubes or cryogenic vials
- Easy open, friction fit lid
- Safe for low temperature storage
- Black light tight version available for light sensitive samples
- Tubes: 1.5/2.0 mL
- Wells: 81
- Well Dia: 12.3 mm
- Dimensions: 5.1 x 5.1 x 1.9 in (13 x 13 x 4.7 cm)
- Autoclavable
Each Heathrow Scientific Microtube Storage boxes is designed for quick visual identification.
- Uniform wells with location ID
- Tube capacity is indicated on the outside of the box
- Translucent vibrant colors with a frosted labeling area
- Debossed with a distinctive wave design
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service