Skip to Content
Merck
All Photos(1)

Key Documents

1.51913

Supelco

Purospher® STAR NH2 (5 µm) HPLC Columns

L × I.D. 250 mm x 4.6 mm Hibar® RT HPLC Column

Synonym(s):

Purospher® STAR NH2 (5µm) Hibar® RT 250-4.6

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

Purospher® STAR NH2 (5 µm), L × I.D. 250 mm x 4.6 mm Hibar® RT HPLC column

material

stainless steel column

Agency

suitable for USP L8

product line

Purospher®

feature

endcapped: no

packaging

1 ea of

extent of labeling

3.5% Carbon loading

parameter

400 bar pressure
65 °C max. temp.

technique(s)

HPLC: suitable
LC/MS: suitable
mass spectrometry (MS): suitable (Low - Medium)

column L × I.D.

25 cm × 4.6 mm

surface area

330 m2/g

matrix

fully porous particle

matrix active group

NH2 bonding phase

particle size

5 μm

pore size

120 Å pore size

operating pH range

1.5-10.5

separation technique

hydrophilic interaction (HILIC)
normal phase
reversed phase
supercritical fluid (SFC)

storage temp.

no temp limit

General description

Purospher® STAR NH2, 5 µm HPLC columns are widely used for carbohydrate analysis, with a typical mobile phase consisting of acetonitrile and water. In terms of their polarity, these columns lie between bare silica and reversed-phase silica. Hence, Purospher® STAR NH2 can also be used as an ion-exchanger. In acidic solutions, the NH2-groups are protonated (-NH3 +X-) and therefore display the characteristics of a weak anion exchanger. Medium polarity Purospher® STAR NH2 columns possess hydrophilic as well as hydrophobic properties, thus can be used under both reversed-phase (HILIC) and normal-phase conditions. However, retention is weaker than on silica or RP-supports. Purospher® STAR NH2 columns are based on ultra-pure fully porous silica particles (Type B). Purospher® STAR NH2, 5 µm Hibar® RT 250-4.6 is a ready to use stainless steel column suitable for connection to any HPLC system.The recommended guard column is Purospher® STAR NH2 (5 µm) LiChroCART 4-4 part number 1.50267.0001 [https://www.sigmaaldrich.com/US/en/product/mm/150267]. For direct connection to a Hibar® RT columns the Precolumn holder for 4-4 LiChroCART cartridges, part number 1.51487.0001 can be used. The column dimension of 250 mm length x 4.6 mm I.D. is the optimal choice for the HPLC separation of complex.Learn more about Purospher® STAR HPLC and UHPLC ColumnsLearn more about the Supelco HPLC Column portfolio and Method development:Brochure: HPLC and UHPLC Column Selection GuideBrochure: A Practical Guide to HPLC - Method Development Guide

Application

Intended for the separation of alcohols, carboxylic acids, fat-soluble vitamins, nucleotides, steroids, sugars, sugar alcohols, sweeteners, and water-soluble vitamins.

Features and Benefits

  • Reproducible results from run-to-run and batch-to-batch

Legal Information

Hibar is a registered trademark of Merck KGaA, Darmstadt, Germany
LICHROCART is a trademark of Merck KGaA, Darmstadt, Germany
Purospher is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service