Skip to Content
Merck
All Photos(1)

Key Documents

WHA1851025

Whatman® quartz QM-A filter discs 2.2 μm pore size

white, air sampling, 100 ea, 25 mm diam

Synonym(s):

Z741027, glass fiber filters, quartz fiber filters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
NACRES:
NB.24

product name

Whatman® QM-A quartz filters, Circles, 25 mm 100/pk

material

circles
quartz membrane

sterility

non-sterile

packaging

pack of 100

manufacturer/tradename

Whatman 1851-025
Whatman Article No. 28418504 (US reference)
Whatman Article No. 28418537 (US reference)

diam.

25 mm

pore size

2.2 μm

suitability

suitable for (air sampling in acidic gases, stacks, flues and aerosols)

Looking for similar products? Visit Product Comparison Guide

General description

Cytiva′s high-purity quartz microfiber filters are used in many air sampling filter applications, including sampling of acidic gases, stacks, flues, and aerosols. Filters are suitable for PM-10 sampling and analysis. Because of the low level of alkaline earth metals, "artifact" products of sulfates and nitrates (from SO₂ and NO₂) are virtually eliminated. High-purity quartz microfiber filters are therefore applicable for particulate monitoring and heavy metal analysis. QM-A quartz microfiber filters from Cytiva come in a wide range of circle diameters, as well as 25-piece sheets. QM-A sheets (1851-8866) are sequentially numbered according to U.S. Environmental Protection Agency (EPA) standards and are suitable for most applications.
  • Grade: QM-A
  • Description: Quartz
  • Particle Retention in Liquid (μm): 2.2
  • Air Flow (s/100 mL/in²): 6.4
  • Typical Thickness (μm): 450
  • Basis Weight (g/m²): 85

Features and Benefits

  • Temperature resistant up to 800°C
  • Binder-free

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service