Skip to Content
Merck
All Photos(1)

Key Documents

934976

Sigma-Aldrich

Platinum Microelectrode

diam. 100 μm

Synonym(s):

MF-2150

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111761
NACRES:
NA.21

diam.

100 μm

Looking for similar products? Visit Product Comparison Guide

General description

Microelectrodes consist of small diameter metal wires or fibers (5-100 µm) sealed within tempered glass bodies.
We offer Platinum microelectrodes (Working electrodes) with 100 µm diameter for R&D applications in electrochemistry.
Dimensions of the electrode are approximately 7 cm long and 4 mm OD. The electrical connection is a 0.060" gold-plated pin. Each microelectrode is visually inspected and electrochemically tested before shipping.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service