Skip to Content
Merck
All Photos(1)

Key Documents

SU860030

Supelco

Headspace vial, flat top, flat bottom

volume 20 mL, clear glass vial, O.D. × H × I.D. 22.5 mm × 75.5 mm × 12.5 mm, long neck

Synonym(s):

Flat-bottom Flat-top Headspace Vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
flat bottom

description

flat top

feature

closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

22.5 mm × 75.5 mm × 12.5 mm

volume

20 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Application

Autoclavable, easy to maintain. A vial is used to store or as a closure type.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service