Skip to Content
Merck
All Photos(1)

Key Documents

24811-U

Supelco

Supeltex M-4 Capillary Ferrule, Short Design

I.D. 0.4 mm, 0.10-0.25 mm Column I.D., pkg of 10 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

feature

ferrule type short

packaging

pkg of 10 ea

manufacturer/tradename

Agilent/HP 500-2114 (OEM)

I.D.

0.4 mm

compatibility

0.10-0.25 mm Column I.D.

Looking for similar products? Visit Product Comparison Guide

General description

Swage type fittings are one of the most popular connectors which are available in metal and plastic forms; they are very useful for connecting similar or dissimilar materials, like metal to glass or metal to plastic. The general swage tubing coupler has four parts namely the body, into which the tube is placed, two ferrules that is front ferrule and back ferrule and lastly a packing nut. If one is using the original nut supplied for the injector and non-MS detector end of an GC instrument, one should choose a Supeltex short design ferrule. Supeltex M-4 (flexible graphite) ferrules provide great sealability, ensuring a leaktight seal for extended periods at high temperature. It has limited reusability.
Supelco has refined the design of these graphite ferrules to provide a clean, sharp profile with minimal flash.

Characteristics:
Seals at one-quarter turn past fingertight. Maximum sealing surface contact, reduced risk of column contamination at installation.

Material Composition: flexible graphite

Maximum Temperature: 450 °C

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

The Manipulation of Air-Sensitive Compounds.
Shriver DF.
Nature, 217-218 (1986)

Articles

Cannabis testing regulations include analysis of purity, potency, and contaminants. Learn more about analysis of cannabis for pesticides, mycotoxins, and pyrethrins registered in California by LC-MS/MS and GC-MS/MS Using Ascentis® Express Biphenyl and SLB®-5ms Columns

Cannabis testing regulations include analysis of purity, potency, and contaminants. Learn more about analysis of cannabis for pesticides, mycotoxins, and pyrethrins registered in California by LC-MS/MS and GC-MS/MS Using Ascentis® Express Biphenyl and SLB®-5ms Columns

Cannabis testing regulations include analysis of purity, potency, and contaminants. Learn more about analysis of cannabis for pesticides, mycotoxins, and pyrethrins registered in California by LC-MS/MS and GC-MS/MS Using Ascentis® Express Biphenyl and SLB®-5ms Columns

Cannabis testing regulations include analysis of purity, potency, and contaminants. Learn more about analysis of cannabis for pesticides, mycotoxins, and pyrethrins registered in California by LC-MS/MS and GC-MS/MS Using Ascentis® Express Biphenyl and SLB®-5ms Columns

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service