Skip to Content
Merck
All Photos(1)

Key Documents

22484-U

Supelco

Supeltex M-2A Reducing Ferrule

I.D. × O.D. 1/16 in. × 1/8 in., 1/16 in. O.D. Column in 1/8 in. fitting, pkg of 10 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121815
NACRES:
SB.54

packaging

pkg of 10 ea

I.D. × O.D.

1/16 in. × 1/8 in.

compatibility

1/16" O.D. Column (in 1/8 in. fitting)

Looking for similar products? Visit Product Comparison Guide

General description

Reducing ferrule is a critical component of the compression fitting. It is important that fittings are easy to connect and also they must not give any significant extra volume to the system. This ferrule consists of two parts namely front and back ferrule.
Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.

Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)

Maximum Temperature:
400 °C

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

David W. Grant
Capillary Gas Chromatography, 67-67 (2009)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service