Skip to Content
Merck
All Photos(1)

Key Documents

MISEVTXRI

Millipore

MilliSentials Vortexer-I

Euro, Australia, UK Power Plug

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103814
NACRES:
NB.73

AC/DC input

100 V / 240 V (∼(50/60 Hz))

parameter

4 mm (Orbit)
Fixed, 3100 +/- 10% rpm speed

W × D × H

9.4 cm × 9.9 cm × 6.6 cm

weight

0.4 kg (1 lb)

General description

The MilliSentials Vortexer provides powerful agitation to liquid samples within sealed containers. The compact and powerful design will accommodate tubes with volumes from 0.2 to 50 mL, vials with volumes from 2.0 to 10 mL and square bottles up to 150 mL.

Application

Votexing

Features and Benefits

Dynamic balance technology provides smooth speed control, quiet operation, and minimal excess vibration.
Modernized compact design minimizes loss of bench space.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

Streamlined, ergonomic, essential lab equipment solutions for handling, labeling, pipetting, aliquoting, and homogenizing samples in research laboratories.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service