Skip to Content
Merck
All Photos(2)

Key Documents

Z742161

Sigma-Aldrich

Aldrich® Non-Corrosive Lecture-Bottle Gas Regulator

DIN 1 connection

Synonym(s):

Aldrich® non-corrosive lecture-bottle gas regulator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

description

for sale in EU only

Looking for similar products? Visit Product Comparison Guide

General description

  • Single-stage
  • Max. inlet pressure: 300 bar
  • Nickel plated brass body; 316L stainless steel diaphragm
  • Encapsulated Seat Design with a 10 micron SS sintered filter
  • Valve seat: Nylon
  • Inlet: DIN 1
  • Outlet: 1/4 NPT M needle valve
  • Rear Panel Mounting Capabilities
  • Temperature Range: -20C to +60C
  • Cv=0.094
  • Weight: 1.3 kg

Designed for primary regulation of high or low cylinder pressure, high purity (up to grade 5.0) gases to a stable outlet pressure. Covers a variety of applications including gas and liquid chromatography, high purity carrier gases, calibration gases, high purity chamber pressurization and many more.

Other Notes

product is not intended for medical use

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service