Skip to Content
Merck
All Photos(1)

Key Documents

SLW3590/02

Pyrex® Graduated Dropping funnel

with glass stopper, 100 mL

Synonym(s):

Pyrex, SciLabware 3590/02

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

material

glass stopper
white graduation

Joint

joint 19/26

feature

graduations 2 mL
interchangeable glass key

manufacturer/tradename

3590/02
SciLabware

capacity

100 mL
100 mL

stopcock bore

2.5 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4800, Type 4
  • Manufactured from Pyrex borosilicate glass
  • With double graduated scale showing approximate volume contained/dispensed
  • Graduations in white enamel
  • With interchangeable glass key
  • Supplied with glass stopper

Features and Benefits

• Complies with ISO 4800 Type 4• Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)• With double graduated scale in white enamel printing showing approximate volume contained/dispensed• With interchangeable PTFE stopcock key• Supplied with both a polyethylene and glass stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service