821814
TSKgel® ODS-100V (3 µm) HPLC Columns
L x I.D. 1 cm × 2 mm, C18 (octadecyl) phase
About This Item
Recommended Products
Product Name
TSKgel® ODS-100V HPLC Column, phase C18 (octadecyl), L × I.D. 1 cm × 2 mm, 3 μm particle size
material
stainless steel
Agency
suitable for USP L1
product line
TSKgel®
manufacturer/tradename
Tosoh 21814
extent of labeling
15% Carbon, endcapped with bifunctional dialkylsilane
parameter
0-100% organic solvent
0.2 mL/min standard flow rate
10-50 °C temperature
300 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
1 cm × 2 mm
matrix
spherical silica
matrix active group
C18 (octadecyl) phase
particle size
3 μm
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Physical form
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service