Skip to Content
Merck
All Photos(1)

Key Documents

SLGVSR25US

Millipore

Dualex Ultra Transducer Protector

pore size 0.22 μm, diam. 25 mm, sterile, hydrophobic, male Luer-Lok® outlet

Synonym(s):

gas line filter, air line filter, in-line filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
NACRES:
NB.24

Quality Level

material

PVC housing
PVDF membrane

sterility

ethylene oxide treated
sterile

product line

Millex

shelf life

3 yr

feature

hydrophobic

packaging

pack of 50 ea

manufacturer/tradename

Millex

parameter

≥0.4 L/min air flow rate at 1 psi
1.7 bar max. pressure (25 psi)
45 °C max. temp. (113 °F)

technique(s)

gas filtration: suitable
sterile filtration: suitable
vent filtration: suitable

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

23 mm

matrix

Durapel

pore size

0.22 μm

input

gas

fitting

female Luer-Lok® inlet
male Luer-Lok® outlet

General description

The Dualex-Ultra Transducer Protector prevents fluids from damaging sensitive transducer monitoring devices. Dualex-Ultra Tranducer Protectors are equipped with Luer-Lok® connectors, making them ideal for use in high-flux systems.

Specificity

Materials

Membrane: Hydrophobic Durapel polyvinylidene fluoride (PVDF), type GV
Pore size: 0.22 μm
Housing: Polyvinyl chloride (PVC)

Dimensions

Inlet to outlet: 23 mm (0.91 in.)
Diameter: 29 mm (1.14 in.)
Filtration area: 4 cm² (0.62 in²)
Temperature limit: 45 °C (113 °F)
Pressure limit at 21 °C: 1.7 bar (25 psi) inlet and differential
Air flow rate: ≥ 0.4 L/min at 1 psi
Sterilization method: Ethylene oxide gas
Connections: Female Luer-Lok® inlet, male Luer-Lok® outlet
Color: blue inlet, clear outlet

Application

In-line air and gas filter

Features and Benefits

  • Single use
  • Will not wet out with oil or water
  • Non-pyrogenic and non-toxic

Other Notes

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: General laboratory filtration
  • Intended Use: Retention or removal of biological contaminants
  • Instructions for Use: Please refer to the Directions for Use and Proceduresections of Dualex-Ultra Transducer Protector user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

Legal Information

DURAPEL is a trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service