Skip to Content
Merck
All Photos(1)

Key Documents

1.15546

Supelco

PVDF double cones for HPLC Columns

for use with stainless steel Capillary connections 0.2 mm ID, 0.5 mm OD

Synonym(s):

Polyvinylidene Fluoride Cones

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115716
NACRES:
SB.52

product name

PVDF double cones, for use with stainless steel capillary connections 0.2 mm ID, 0.5 mm OD

technique(s)

HPLC: suitable

Quality Level

compatibility

for use with stainless steel capillary connections 0.2 mm ID, 0.5 mm OD

storage temp.

no temp limit

General description

The package contains 10 PVDF double cones for capillary connection (o.d. 0.5 mm) with knurled nuts Ordering No. 1.15545 or 1.51216.
for stainless steel capillary connections i.d. 0.2 mm, e.d. 0.5 mm

Analysis Note

visual control: passes test