Skip to Content
Merck
All Photos(1)

Key Documents

Z260126

Sigma-Aldrich

FORTUNA® Optifix® Solvent bottle-top dispenser

Solvents model, volume 2-10 mL

Synonym(s):

Bottle-Top Dispenser, Liquid Dispensing System, Solvent Dispenser

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

feature

subdivision 0.2 mL

manufacturer/tradename

Fortuna Graf 101.081-38

volume measuring range

2-10 mL

volume

2-10 mL

fitting

GL 40
GL 45

Looking for similar products? Visit Product Comparison Guide

General description

For dispensing solvents


Features:


  • Dispensing piston made of glass
  • Visible dispensing process by the use of a dispensing cylinder made of glass, coated with plastic-protection against breakage
  • Fully positional FIX adapter made of white PP for dispensers up to 10 mL or solid white PTFE for dispensers from 30 - 500 mL size
  • Valve block made of PTFE, no metal springs in the valve - no corrosion
  • Ergonomic finger protection cap
  • Fast and easy volume setting with additional fine adjustment
  • Optifix Solvent dispenser available up to 500 mL
Supplied as Optifix Solvent dispenser, 2 PP adapters GL40 + GL45 & 1 PTFE intake tube

Legal Information

FORTUNA is a registered trademark of Poulten & Graf Ltd.
Optifix is a registered trademark of Poulten & Graf Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service