Skip to Content
Merck
All Photos(1)

Key Documents

SLW3215/06MP

Pyrex® Mixing cylinder, class B, detachable foot,

25 mL

Synonym(s):

Pyrex, SciLabware 3215/06MP

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

polyethylene base
polyethylene stopper

Joint

joint stopper14/23

feature

graduations 0.5 mL
detachable foot

manufacturer/tradename

3215/06MP
SciLabware

H

175 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Comprises borosilicate glass cylinder, polyethylene foot, and polyethylene stopper
  • Replacement parts available separately
  • Graduations in white enamel

Features and Benefits

• Complies with ISO 4788• Manufactured from borosilicate glass 3.3• Calibrated to Class B tolerances• With polyethylene foot and polyethylene stopper• Graduations in white enamel• Replacement parts available separately

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service