CLS1300P500
Corning® narrow mouth wash bottle, reusable
capacity 500 mL, low-density polyethylene (LDPE), with GL-25 PP screw cap
Synonym(s):
laboratory wash bottles, plastic wash bottles
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103209
NACRES:
NB.43
Recommended Products
material
cylindrical bottle
low-density polyethylene (LDPE)
narrow-mouth bottle
screw top cap
white bottle
feature
cap
packaging
pack of 12 ea
manufacturer/tradename
Corning 1300P-500
H × O.D.
135 mm × 58 mm
capacity
500 mL
fitting
25
Looking for similar products? Visit Product Comparison Guide
General description
These bottles are manufactured from low density polyethylene and are offered with a narrow mouth. The cap and dispensing tube are manufactured from Polypropylene (PP) to optimize backflow of the solution. The design allows minimal turbulence of the liquid in the bottle.
Legal Information
Corning is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service