Skip to Content
Merck
All Photos(1)

Key Documents

81494

Supelco

Micro particle size standard based on polystyrene monodisperse

analytical standard, size: 4.0 μm

Synonym(s):

Monodisperse polystyrene latex particles (4 μm), monodisperse polystyrene microbeads (4 μm), monodisperse polystyrene microspheres (4 μm), Size standards

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
41116107
NACRES:
NA.24

grade

analytical standard

Quality Level

form

aqueous suspension
particles

crosslinking

0 % cross-linked

concentration

2% (solids)

particle size

4.0 μm std dev <0.1 μm, coeff var <2%

application(s)

glass & ceramic
industrial qc
pharmaceutical

format

neat

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

General description

Monodisperse polystyrene based micro particles (size: 4.0 μm) are a size standard, designed to identify the particle size distribution (PSD) of test samples.

Application

Used to validate and monitor the performance of particle sizing equipment. Also used to produce armored bubbles—interfacial composite materials (ICM) formed by embedding with air bubbles.

Features and Benefits

  • suitable for routine instrument calibration checks and corrections
  • available in 5 mL & 10 mL pack sizes as neat samples

Analysis Note

For every lot exact values of particle size and standard deviation are determined with an accuracy of 0.001 μm. The size determination of these particles follows procedures described by National Institute of Standards and Technology (NIST, USA) respectively by the Community Bureau of Reference (BCR), esp.:
  • Transmission electron microscopy (TEM)
  • Scanning electron microscope
  • Light microscopy
  • Coulter counter with MDF-system
Calibration of equipment is carried out with NIST-respectively BCR-particle size standards.

Legal Information

Coulter is a trademark of Beckman Coulter, Inc.

Storage Class Code

10 - Combustible liquids

WGK

WGK 3

Flash Point(F)

410.0 °F

Flash Point(C)

210 °C

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service