Skip to Content
Merck
All Photos(1)

Key Documents

XX4004700

Millipore

Stainless Steel Pressure Filter Holder, 47 mm, 100 mL

Stainless Steel Pressure Filter Holder, 47mm, 100mL

Synonym(s):

Pressure Filter Holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

PTFE seal
anodized aluminum lock ring
fluoroelastomer A seal
silicone stopper
stainless steel adapter (for tubing)
stainless steel barrels
stainless steel base
stainless steel cap (for top)
stainless steel support screen(s) (for filter)

Quality Level

parameter

6.9 bar max. inlet pressure (100 psi)

technique(s)

pressure filtration: suitable

H

29.2 cm , 100mL holder
53.3 cm , 340mL holder

diam.

7 cm

filter diam.

47 mm

filtration area

11.3 cm2

fitting

9.5 mm (3/8 in.) inlet hose connector
No. 8 outlet stopper for standard 1 L filtering flask (perforated silicone)

application(s)

filtration

compatibility

for use with Stainless Steel Pressure Filter Holder

shipped in

ambient

General description

These filter holders are ideal for ultracleaning or sterilizing batch volumes of liquids. The cylindrical barrel holds 100 mL (or 340 mL) of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.

Features & Benefits:
•Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration
•Autoclavable with membrane in place for sterile filtration

Applications:
Batch Filtration

Application

Stainless Steel Pressure Filter Holder, 47mm, 100mL

Principle

Pressure

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service