Skip to Content
Merck
All Photos(3)

Key Documents

EFHAB10MS

Millipore

EZ-Fit® filtration unit without absorbent pad

0.45 µm MCE black membrane with 100 mL funnel, multi packaging, suitable for solid cultivation

Synonym(s):

Membrane filtration device made of gridded, mixed cellulose esters membrane for bioburden testing

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116129
NACRES:
NB.24

material

black filter
gridded filter
mixed cellulose esters (MCE)
styrene-butadiene device

Quality Level

Agency

ISO 7004:1985

sterility

sterile; electron beam irradiated

manufacturer/tradename

EZ-Fit®

packaging

pkg of Multi packaging

parameter

100 mL sample volume

filter diam.

47 mm

funnel capacity

100 mL

pore size

0.45 μm pore size

input

sample type food(s)
sample type pharmaceutical(s)
sample(s) (environmental)
sample type beverage(s)

application(s)

bioburden testing
food and beverages
pharmaceutical
water monitoring

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The EZ-FIT® filtration unit is a single-use filtration device made of black, gridded, and mixed cellulose esters (MCE) membrane with pink base. It provides a safe and fast way of performing membrane filtration by avoiding the exposure to the risks of microbiological analysis.

The filtration units are e-beam irrated, a vented lid covers the sample throughout filtration, and a 360° rim prevents forceps from accidentally touching the membrane filtration area during membrane transfer, to protect samples from contamination while ensuring reliable microbial enumeration results.

The EZ-FIT® Azure feature makes the EZ-FIT® filtration unit even more ergonomic and convenient with transparent funnel and all-around filling level indicators for an easy filling from any angle. The innovative funnel assembly design prevents any leaks or sample by-pass of the membrane.

The filtration units conform to international standards and minimize sample residue. The units can be stacked to save the work area. This disposable device is designed to fit onto the EZ-FIT® Manifold, which features specific EZ-FIT® Filtration heads.

Application

The EZ-FIT® filtration units are used in general microbiological analysis such as bioburden testing of liquid samples including in process and final product samples in beverages, pharmaceuticals, and water. These products are also used in industrial QC and water monitoring.

Legal Information

EZ-FIT is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.

Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.

Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.

Comparison of convenience, operating time, accuracy, costs and safety aspects of single-use funnels vs. reusable funnels for the membrane filtration method in QC microbiology.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service