WHA10370003
Whatman® glass microfiber grade GF 6 filter discs <1. μm pore size
white, inorganic binder, water and wastewater testing, 100 ea, 55 mm diam
Synonym(s):
Z696668, fiber filters, filter papers, glass filter
About This Item
product name
Whatman® glass microfiber filters with inorganic binder, Grade GF 6, diam. 55 mm
material
circles
glass membrane (with inorganic binder)
sterility
non-sterile
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 10370003
Whatman Article No. 28414744 (US reference)
diam.
55 mm
pore size
<1.0 μm
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Sub micron filter retention efficiency to capture extremely small particles
- Inorganic binder for increased strength
- Temperature-resistant up to 500°C
- Can be used as a pre-filter for dense samples
- Frequently used in waste water analysis
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service