Skip to Content
Merck
All Photos(1)

Key Documents

919683

Sigma-Aldrich

Ruthenium on alumina catalytic static mixer

316L, diam. × L 6 mm × 150 mm

Synonym(s):

Ru/Al2O3 CSM, Ru/Al2O3-MO-316L-6R150-A

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12141733
NACRES:
NA.22

Quality Level

diam. × L

6 mm × 150 mm

General description

Ruthenium on alumina Catalytic Static Mixer 316L 6mm dia x 150mm is a general hydrogenation/dehydrogenation catalyst that exhibits high activity with low selectivity. This product is a highly active catalyst for dehydrogenative synthesis of aromatic systems. This CSM is not stable in alkaline media.

  • Core: 3D printed 316L stainless steel
  • Catalyst: Ru/Al2O3 wash coated
  • Shape: cylindrical
  • Dimensions: 6mm diameter x 150mm length

Catalytic static mixers are a novel immobilized catalyst system, based on 3D printed mixer scaffolds containing a catalytic active layer. A variety of different active catalysts can be deposited on the metal mixer, allowing employment in many different classes of chemical reactions, such as hydrogenations, oxidations, C-C couplings and many more.

For additional information, including a general operational guide, click here

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.

Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.

Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.

Catalytic static mixers enable diverse chemical reactions like hydrogenations and oxidations; ideal for various applications.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service