Skip to Content
Merck
All Photos(1)

Key Documents

27378

Supelco

Micro Reaction Vessels, Clear Glass, Crimp Top

volume 5 mL, mouth O.D. 20 mm, O.D. × H 20 mm × 61 mm, pkg of 12 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass

feature

vial type crimp top

packaging

pkg of 12 ea

O.D. × H

20 mm × 61 mm

mouth O.D.

20 mm

volume

5 mL

compatibility

for use with 20mm crimp seal

Looking for similar products? Visit Product Comparison Guide

General description

The Crimp Top Micro Reaction Vessels require a 20 mm seal. This is not supplied with the product. Please order separately.

These products are manufactured without graduations on the glassware.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service