Skip to Content
Merck
All Photos(1)

Key Documents

27097-U

Supelco

Septa, red PTFE/Silicone

red PTFE/white silicone, diam. × thickness 8 mm × 1.5 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/white silicone

packaging

pkg of 100 ea

parameter

250 °C temp. limit
250 °C temp. limit

O.D.

8 mm

diam. × thickness

8 mm × 1.5 mm

compatibility

for use with screw top vial, 4.6 mm I.D., 8-425 thread

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials. Septa, tan PTFE/silicone (diam. × thickness 8 mm × 1.5 mm) are sized to fit screw top vials. They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service