Skip to Content
Merck
All Photos(1)

Key Documents

Z659649

Bandelin SONOREX SUPER without heating Ultrasonic baths

Bandelin RK 106, capacity 5.6 L

Synonym(s):

ultrasonic bath sonicator, ultrasonic cleaning bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.74

AC/DC input

230 V

feature

CE compliant
HF-peak output max. W/per = 2 × 240

packaging

pack of 1 ea

manufacturer/tradename

Bandelin RK 106

availability

not available in USA and Canada

capacity

5.6 L

diam. × H

265 mm × 270 mm

Looking for similar products? Visit Product Comparison Guide

General description

drain ball cock = ¼"
PZT-large area transducers produce the high-powered ultrasonic intensity throughout the entire oscillating tank. Concentrated ultrasonic energy without irritating surface waves. Constant power and automatic frequency control always ensure optimum distribution of ultrasonic energy and reproducible results, regardless of the sizes of the pieces to be cleaned. Especially intense due to the advantageous frequency of 35 kHz.

  • PZT-large area oscillating systems
  • HF-Frequency 35 kHz
  • Timer 1-15 minutes and continuous operation
  • Oscillating tank of stainless steel
  • Housing of stainless steel - drip proof
  • Drain cock included for easy emptying (from RK 106 upward)
  • SONOREX SUPER units are RFI-proof and CE marked

Legal Information

SONOREX is a trademark of Bandelin Electronic GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service