Skip to Content
Merck
All Photos(1)

Key Documents

1.16751

Millipore

Rapid perfringens medium

suitable for sterility testing, selective for Clostridium perfringens

Synonym(s):

RPM

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106213
NACRES:
NA.74

form

medium granules (dehydrated (DCM))

Quality Level

pH

7.0-7.2 (25 °C, 252 g/L in H2O, after autoclaving)

solubility

water: partially soluble at 100 °C

application(s)

bioburden testing
food and beverages
microbiology

sterility testing

storage temp.

15-25°C

suitability

selective for Clostridium perfringens

General description

Rapid perfringens medium (RPM) is designed to detect low to moderate numbers of Clostridium perfringens. Polymyxin and neomycin, anaerobic conditions provided by thioglycollate, and an elevated incubation temperature aid in achieving selectivity. The pH of the medium ranges between 7.0 – 7.2.

Application

Rapid perfringens medium is suitable for the presumptive identification, detection, and estimation of Clostridium perfringens in foods.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service