Skip to Content
Merck
All Photos(1)

Key Documents

MT51344155

Mettler-Toledo InLab® Solids & Solids Pro pH electrodes

MultiPin connector, With ISM, Temperature probe NTC 30 kOhm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115604
NACRES:
NB.79

material

glass membrane (LoT)
glass shaft

description

Reference electrolyte XEROLYT EXTRA Polymer
Reference system ARGENTHAL
without cable

feature

Temperature probe NTC 30 kOhm
With ISM

manufacturer/tradename

Mettler-Toledo 51344155

temperature measuring range

0-80 °C

L × diam.

25 mm × 6 mm

pH range

1-11

Looking for similar products? Visit Product Comparison Guide

General description

Built to be used with SevenExcellence, SevenCompact
InLab® Solids & Solids Pro are combination pH electrodes with option of a variety of connectors.
The spear shaped tip has been designed for easy piercing of fruit, cheese, meats, etc

Designed for measuring samples with a tough exterior, the InLab® Solids has a "spear" shaped bulb for easy piercing.

The InLab® Solids electrode has been designed with long life in mind. The fine-pored ceramic junction used in conventional electrodes can easily become contaminated when measuring the pH of food samples. In contrast the InLab® Solids electrode with a solid polymeric electrolyte requires no junction at all. As a result these sensors are particularly insensitive to contamination. The reference electrode on these sensors is in direct contact with the measured medium by means of an open junction, hence there is no junction to block.

Service life and measurement accuracy are further improved by the ARGENTHAL reference system which reduces loss of silver chloride from the reference wire at differing sample temperatures.

The tough glass shaft resists breakage and makes the InLab® Solids suitable for near process and factory applications.
  • "Spear" shaped tip
  • XEROLYT PLUS Polymer electrolyte
  • ARGENTHAL reference
  • Detachable cable
  • Rugged glass shaft

Legal Information

ARGENTHAL is a trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
MultiPin is a trademark of Mettler-Toledo, Inc.
SevenCompact is a trademark of Mettler-Toledo, Inc.
SevenExcellence is a trademark of Mettler-Toledo, Inc.
XEROLYT is a trademark of Mettler-Toledo, Inc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service