Skip to Content
Merck
All Photos(1)

Key Documents

GF86911072

Invar® - controlled expansion alloy

sheet, Fe64%/Ni36%, thickness 25 mm, size 52 × 52 mm, temper annealed

Synonym(s):

FE023280

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
11101711
NACRES:
NA.23

form

sheet

manufacturer/tradename

Goodfellow 869-110-72

size

52 × 52 mm

thickness

25 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow
Invar is a registered trademark of Aperam Alloys Imphy

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service