SLW1541/22D
Pyrex® Aspirator bottles with ground glass side socket
20000 mL
Synonym(s):
Pyrex, SciLabware 1541/22D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Joint
joint side arm29/32
manufacturer/tradename
1541/22D
SciLabware
body diam.
288 mm
bottle H
492 mm
capacity
20000 mL
20000 mL
neck I.D.
59 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Complies with ISO 4796
- Ground side socket (size 29/32) to accept stopcock assemblies
- Unground top neck to accept rubber stoppers
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service