Skip to Content
Merck
All Photos(1)

Key Documents

28412-U

Supelco

10 mm/10 mm Union

PTFE, pk of 3

Sign Into View Organizational & Contract Pricing

Select a Size

3 EA
€268.00

€268.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

Select a Size

Change View
3 EA
€268.00

About This Item

UNSPSC Code:
13111000
NACRES:
NB.21

€268.00


Please contact Customer Service for Availability

Request a Bulk OrderRequest a Sample

material

PTFE

description

for connecting glass dioxin columns and reversible tubes with 10mm stem O.D.

packaging

pk of 3

technique(s)

solid phase extraction (SPE): suitable

application(s)

food and beverages

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Yukio Okada et al.
PloS one, 6(4), e19158-e19158 (2011-05-12)
Elevation of extracellular Ca(2+) concentration induces intracellular Ca(2+) signaling in parathyroid cells. The response is due to stimulation of the phospholipase C/Ca(2+) pathways, but the direct mechanism responsible for the rise of intracellular Ca(2+) concentration has remained elusive. Here, we

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service