Skip to Content
Merck
All Photos(1)

Key Documents

MTCT8830

MTC Bio DuoClick Two Position Screw-cap Culture Tube

capacity 14 mL, polypropylene, sterile, pack of 500 ea (20 x bags 25EA)

Synonym(s):

culture test tube, plastic culture tube, plastic tube, sample cleansing kit, sample storage tube

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€224.00

€224.00


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€224.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.15

€224.00


Please contact Customer Service for Availability

material

polypropylene
round
screw cap

sterility

sterile

feature

graduation

packaging

pack of 500 ea (20 x bags 25EA)

manufacturer/tradename

MTC Bio T8830

parameter

4,000 × g speed

capacity

14 mL

diam. × L

17 mm × 100 mm

suitability

suitable for (cell culture)

Looking for similar products? Visit Product Comparison Guide

General description

Culture Tube, 14mL, 17 x 100mm, PP, w/ attached 2-position screw-cap, printed graduations, sterile, 20 bags of 25 tubes, 500/case
MTC Bio’s DuoClick tubes feature a unique, patented screw closure system. DuoClick tubes completely eliminate the excess force, splashing and general frustration of traditional snap-cap culture tubes. The advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Rotate the cap to the first click to secure the cap in the aerobic position or, rotate past the second click for a leak-proof, airtight seal for anaerobic culturing.

DuoClick tubes are available e-beam sterilized, with screw caps attached, and in ready-to-use rack packaging.

Application

aerobic andanaerobic culturing

Features and Benefits

  • New patent pending screw-cap!
  • Aerobic culturing at first click
  • Anaerobic after second click
  • Printed graduations
  • Flat, markable screw-cap

Legal Information

DuoClick is a trademark of MTC Bio
MTC is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service