Skip to Content
Merck
All Photos(1)

Key Documents

SCGPU10RE

Millipore

Stericup-GP Sterile Vacuum Filtration System

1000 mL process volume, 0.22 µm pore size, polyethersulfone membrane, pkg of 12, radio-sterilized

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104914
eCl@ss:
32031623
NACRES:
NB.22

material

polyethersulfone membrane
polystyrene

sterility

sterile

feature

holdup volume 2.4 mL
hydrophilic

manufacturer/tradename

Stericup®

parameter

1 L sample volume
45 °C max. temp.

technique(s)

sterile filtration: suitable

H

299 mm

diam.

12.5 cm

filter diam.

73 mm

filtration area

40 cm2

funnel capacity

500 mL

matrix

Express PLUS

pore size

0.22 μm nominal pore size
0.22 μm pore size

fitting

inlet funnel
outlet flask (Receiver)

shipped in

ambient

Legal Information

EXPRESS PLUS is a trademark of Merck KGaA, Darmstadt, Germany
Stericup is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Joseph Edwards et al.
Genome biology, 20(1), 221-221 (2019-10-28)
Soils are a key component of agricultural productivity, and soil microbiota determine the availability of many essential plant nutrients. Agricultural domestication of soils, that is, the conversion of previously uncultivated soils to a cultivated state, is frequently accompanied by intensive
André R A Marques et al.
Autophagy, 16(5), 811-825 (2019-07-10)
CTSD (cathepsin D) is one of the major lysosomal proteases indispensable for the maintenance of cellular proteostasis by turning over substrates of endocytosis, phagocytosis and autophagy. Consequently, CTSD deficiency leads to a strong impairment of the lysosomal-autophagy machinery. In mice

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service